Beli penyedot asap di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. HITACHI Vortex Blower (Ring Blower)
    Mulai

    Rp13.999.900

    HITACHI Vortex Blower (Ring Blower)
    Deskripsi:
    Our Hitachi G-Series High Pressure Vortex Blowers comprise three dimension impellers that generate high-speed air by maintaining an optimal vane surface, thus facilitating higher pressure for different discharge and vacuum applications.
    atribut:
    • Poles: 2
  2. CKE Blower Ring (Blower Cincin)
    Mulai

    Rp2.299.900

    CKE Blower Ring (Blower Cincin)
    Deskripsi:
    Ring blower/ side channel blower merupakan blower khusus bertekanan tinggi yang biasanya digunakan untuk high pressure vacuum dan untuk mendorong udara dengan tekanan yang lebih tinggi. Biasa digunakan untuk aerator di dalam air di tambak, kolam maupun limbah (water treatment process).Gulungan Motor Kawat TembagaTerdapat Ball Bearing
    atribut:
    • Speed (rpm): 2800
  3. Vanco Blower Ring (Blower Cincin)
    Mulai

    Rp2.699.900

    Vanco Blower Ring (Blower Cincin)
    Deskripsi:
    The HG Series are extensively used in aeration for water treatment of environmental protection,agitation of electro-bath liquor, special breathing oxygenation, dust removal and ventilation of bulb industry, paper cutter,silk screen printer, photoengraving machine,cigarette filter forming machine, injection molding machine, automatic loading drying machine, atomizing drier,liquid and power folding machine, welding equipment, film machinery, vacuum packing machine,paper transferring, powder transportation, garment ironing, dry cleaning, food processing, gas transferring, feeding collection,etcif features in continuous operation, maintenance-free, economical and energy saving,space saving, installed easily, free of installation environment influence, it can be installed at any axial direction.These series are light in weight with high wind pressure and less noise. The blades are processed by high precision machinery and has been calibrated by computer and dynamically balanced to ISO 1940 standards, in addition, fixed on the shaft by three bearings it is very safe.
    atribut:
    • Speed (rpm): 2800
    • Rated Frequency (Hz): 50
  4. GREATECH Root Blower
    Mulai

    Rp33.999.900

    GREATECH Root Blower
    Deskripsi:
    Include: Main Blower, Motor, Inlet Silencer, Air Filter, Common Base, Belt Cover, T Joint, Anti Fibration Pad Are Include, (Without Outlet Silincer)
  5. Robust Fume Extraction System
    Mulai

    Rp36.999.900

    Robust Fume Extraction System
    Deskripsi:
    ROBUST ARM HOOD System Type 2002 (ALSYDENT SYSTEM)Arm Consist of :ROBUST ARM Polypropilane .Arm Celling mount (while joint and color)Have flexible to move 360 O Raise forward , backward etc L= 1125 mm Celling Coloumn Length = 500 mm (white) U Profile + Flange (white)Round Hood Dia. 385 mm (white color)complate with Direct Centrifugal FanType : FD.250, DirectCapasity : 2100 m2/ HPressure : 750 paRotation : 2800 rpmPower : 0.37 KW/ 220 VProtection : 1P 44 B
    atribut:
    • Type: FD.250, Direct
    • Capacity (m²/hour): 2100
  6. IMATSU Blower Ring (Blower Cincin)
    Mulai

    Rp2.799.900

    IMATSU Blower Ring (Blower Cincin)
    Deskripsi:
    Ring blower/ side channel blower merupakan blower khusus bertekanan tinggi yang biasanya digunakan untuk high pressure vacuum dan untuk mendorong udara dengan tekanan yang lebih tinggi. Biasa digunakan untuk aerator di dalam air di tambak, kolam maupun limbah (water treatment process). Keunggulan : 1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia) 2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji) 3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
  7. TERAL Blower Ring (Blower Cincin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp23.999.900

    TERAL Blower Ring (Blower Cincin)
    Deskripsi:
    Full suction deadline operation compatible type (VFZ501A, VFZ601A, VFZ501A-E, VFZ601A-E only)Blower oil sealless structure (VFZ401A, VFZ501A, VFZ601A, VFZ401A-E, VFZ501A-E, VFZ601A-E only)Protection class IP54 (motor part)
    atribut:
    • Protection Class: IP54 (Motor Part)
    • Fan Shape: Backward Blade
    • Max. Static Pressure (kPa): 4.9
    • Frequency (Hz): 50/60
    • Output (kW): 0.55/0.85
    • Suction/Discharge Port Diameter (mm/inch): 50/R1
    • Air Volume (m³/minute): 1.45/1.95
    • Power Supply Voltage (V) : 3-phase 200
  8. HITACHI Bebicon Air Compressors Oil Flooded - Automatic (Kompresor Angin)
    Mulai

    Rp14.999.900

  9. Panasonic Labeled Switch 3-Way (Sakelar Berlabel)
    Mulai

    Rp119.900

    Panasonic Labeled Switch 3-Way (Sakelar Berlabel)
    Deskripsi:
    Cosmo Art series adalah sebuah definisi baru dari gaya klasik yang modern. Hadir dengan tekhnologi portable card switch yang praktis dan nyaman digunakan, menjadikannya sebagai pilihan elegan untuk desain interior anda yang bergaya klasik.
    atribut:
    • Color: White
    • Number of Way: 3
    • Current (A): 15
    • Voltage (V): 250
    • Compatible frame: WTCJ7101W
    • Series: Cosmo Art Series
  10. YUKEN Relief Valve BG Type
    Mulai

    Rp2.399.900

    YUKEN Relief Valve BG Type
    atribut:
    • Type of Mounting: Sub-Plate Mounting
    • Design Number: 32
    • Maximum Operating Pressure (MPa): 25
  11. Ochiai Wave Washer (Iron/Phosphate)
    Mulai

    Rp48.900

    Ochiai Wave Washer (Iron/Phosphate)
    atribut:
    • Dimension D1 (mm): 22.5
    • Dimension H (mm): 2.5
    • Inner Diameter (mm): 16.7
    • Material: Iron
    • Dimensions t (mm): 0.3
    • Outer Diameter (mm): 22.5
    • Surface Treatment: ACP
    • Thickness (mm): 0.3
    • Type: Wave washer
  12. Hitachi Industrial Equipment Systems Vortex Blower (G Series) Three-phase (Ring Blower)
    Mulai

    Rp11.999.900

    Hitachi Industrial Equipment Systems Vortex Blower (G Series) Three-phase (Ring Blower)
    Deskripsi:
    These characteristics are typical when the intake air is at standard conditions (20°C, 101.3kPa) and the blower temperature is saturated. Product variation in characteristics is ±10% on the resistance curve. Allow for a margin of approximately 5mm for the external dimensions.If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible if the house name is not provided. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *As delivery is made using a large vehicle of 4 tons or more, depending on the delivery location, customers may be asked to collect their package from the truck. *The driver will not assist with unloading. *If redelivery is required due to absence at the time of delivery, additional shipping charges may apply. Please be especially careful with heavy items. *As the vortex blower approaches the fully closed state (air volume = zero), the temperature of the blower section rises rapidly, which may cause damage to the ball bearings or other malfunctions, so it cannot be used outside the usable range of the characteristic curve. *Please be especially careful when using it for discharge purposes.
    atribut:
    • Number of Phases: 3
    • Number of Poles: 2
    • Voltage (V): 200/200/220
  13. Hitachi Industrial Equipment Systems Environment-resistant vortex blower (DN series) three-phase (Ring Blower)
    Mulai

    Rp18.999.900

    Hitachi Industrial Equipment Systems Environment-resistant vortex blower (DN series) three-phase (Ring Blower)
    Deskripsi:
    It features a new structure that is resistant to dust and dirt. It can be used in a variety of applications. It uses a special impeller that makes it difficult for dust and dirt to accumulate inside the blower, making it highly resistant to environmental conditions. Its compact body requires little storage space. It can be used in a wide range of applications as a clean air source, both for discharge and suction.If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible if the house name is not provided. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *As delivery is made using a large vehicle of 4 tons or more, depending on the delivery location, customers may be asked to collect their package from the truck. *The driver will not assist with unloading. *If redelivery is required due to absence at the time of delivery, additional shipping charges may apply. Please be especially careful with heavy items. *As the vortex blower approaches the fully closed state (air volume = zero), the temperature of the blower section rises rapidly, which may cause damage to the ball bearings or other malfunctions, so it cannot be used outside the usable range of the characteristic curve. *Please be especially careful when using it for discharge purposes.
    atribut:
    • Number of Poles: 2
    • Voltage (V): 200/200/220
  14. INGCO Lithium-Ion Blower
    Mulai

    Rp299.900

    INGCO Lithium-Ion Blower
    atribut:
    • Maximum Air Volume (m³/minute): 2.7
    • No Load Speed (rpm): 18000
    • Voltage (V): 20
  15. MODENA Cerobong Pengisap Asap Dapur
    Mulai

    Rp3.799.900

  16. Ebara Pump Submersible DL Series (Pompa Celup)
    Mulai

    Rp34.999.900

    Ebara Pump Submersible DL Series (Pompa Celup)
    Deskripsi:
    Ebara memiliki range produk Submersible Pump DL yang lengkap dengan daya 0.75 -22 kW sangat cocok digunakan pada rumahan, gedung, konstruksi dan industri
    atribut:
    • Frequency (Hz): 50
    • Type: 4 Pole, air-Filled water light
    • Type of Liquid Handle: Sewage, Waste Water
    • Synchronous Speed (rpm): 1500
  17. Hitachi Industrial Equipment Systems Vortex Blower (G Series) Single Phase (Ring Blower)
    Mulai

    Rp11.999.900

    Hitachi Industrial Equipment Systems Vortex Blower (G Series) Single Phase (Ring Blower)
    Deskripsi:
    These characteristics are typical when the intake air is at standard conditions (20°C, 101.3kPa) and the blower temperature is saturated. Product variation in characteristics is ±10% on the resistance curve. Allow for a margin of approximately 5mm for the external dimensions.If the delivery address is a private residence (detached house or apartment building), the house name is required. Please note that delivery may not be possible if the house name is not provided. *Depending on the delivery location, the delivery date may be postponed and additional shipping charges may apply. *As delivery is made using a large vehicle of 4 tons or more, depending on the delivery location, customers may be asked to collect their package from the truck. *The driver will not assist with unloading. *If redelivery is required due to absence at the time of delivery, additional shipping charges may apply. Please be especially careful with heavy items. *As the vortex blower approaches the fully closed state (air volume = zero), the temperature of the blower section rises rapidly, which may cause damage to the ball bearings or other malfunctions, so it cannot be used outside the usable range of the characteristic curve. *Please be especially careful when using it for discharge purposes.
  18. Sanchiin Power Sprayer
    Mulai

    Rp2.199.900

    Sanchiin Power Sprayer
    atribut:
    • Revolution Speed (rpm): 300-1000
  19. Taffware Barcode Scanner Wireless (Tembakan Harga)
    Mulai

    Rp299.900

    Taffware Barcode Scanner Wireless (Tembakan Harga)
    Deskripsi:
    Barcode scanner ini berfungsi sebagai alat yang mampu membaca informasi di dalam barcode. Biasa digunakan seorang kasir pada toko atau swalayan saat pelanggan hendak membayar barang belanjaan. Alat ini mampu melakukan scan dengan kecepatan 120/detik dan mampu membaca berbagai jenis barcode
    atribut:
    • Dimensions (mm): 90x160
    • Operating System Compatibility: EAN-8, EAN-13, UPC-A, UPC-E, Code 39, Code 93, Code 128, EAN128, Code128A, Code128B, Code128C, industrial 2 of 5, Interleave 2 of 5, Matrix 2 of 5, MSI
    • Laser Type: Pemindai Kode Batang Nirkabel
    • Scan Capability (Line/s): 120
    • Material: Plastik
    • Wave Length: 650+-8 nm Laser Merah
Daftar Harga penyedot asap Terbaru October 2026
HITACHI Vortex Blower (Ring Blower)Rp13.999.900
HITACHI Motors (Dinamo motor/Elektric Motor)Rp2.099.900
CKE Blower Ring (Blower Cincin)Rp2.299.900
Vanco Blower Ring (Blower Cincin)Rp2.699.900
GREATECH Root BlowerRp33.999.900
Robust Fume Extraction SystemRp36.999.900
IMATSU Blower Ring (Blower Cincin)Rp2.799.900
TERAL Blower Ring (Blower Cincin)Rp23.999.900
HITACHI Bebicon Air Compressors Oil Flooded - Automatic (Kompresor Angin)Rp14.999.900
Panasonic Labeled Switch 3-Way (Sakelar Berlabel)Rp119.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)